Vic-Flex™ 31 in. Braided Flexible Hose

Part #VDOMA31HAQFBA2-NR  |  Item #4926681  |  Manufacturer Part #A31HAQFBA2

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar

Specifications

Collection: Vic-Flex™

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 31 in

Material: Stainless Steel

Maximum Pressure: 200 psi

Origin: Domestic

UL Listed: Yes