1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

You last purchased this on
 
Victaulic

FireLock™ Model V2708 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V2708 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VA272ABH403
  • Item #7095434
  • Manufacturer Part #A272ABH403
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to 10 times faster than threaded Black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 3" / 76 mm, FM – 7" / 178 mm, VdS – 3" / 76 mm
  • Flexible stainless steel hose, for use in suspended or hard-lid ceilings
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V2708
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Ceiling Mount
K-Factor:
5.6
Length:
48 in
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Pressure - High:
200
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
1/2 in
UL Listed:
Yes