Vic-Plus™ 2 in. Grade E Gasket Only

Part #VG020005LE0-NR  |  Item #1448790  |  Manufacturer Part #G020005LE0

Inside Diameter:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12"
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar

Specifications

Application: Waterworks

Brand Model Compatibility: FireLock® Style 920 Rigid Couplings

Clean Bagged: No

Collection: Vic-Plus™

Color Finish: Violet

FM Approved: Yes

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 2 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

Product Type: Gasket

UL Listed: Yes