Victaulic Vic-Ring® 4 in. Flush Seal M Gasket Only

VG0400310M0-NR

Manufacturer Part #: G0400310M0

Diameter

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Provides a rigid or flexible joint on Class 53 or higher pipe
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

Application
Waterworks
Collection
Vic-Ring®
Color Finish
Brown
Diameter
4 in
End Connection 1
Grooved
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
Butyl
Maximum Temperature
200
NSF Certified
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday