1/2 in. NPT Stainless Steel 90 Degree Long Radius Elbow
VicFlex™ 1/2 in. NPT Stainless Steel 90 Degree Long Radius Elbow
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus - 2" / 51 mm, FM - 7" / 178 mm, VdS - 3" / 76.3 mm
- Tightest bends available; 100% Victaulic® design and manufacturing
- Patented captured coupling technology; allows fast, safe installation and pad to pad visual confirmation
- Pressures up to 232 psi / 1600 kPa / 16 bar
- Sizes 31 - 72" / 790 - 1830 mm
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- VicFlex™
- Elbow Degree:
- 90 DD
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow, Long Radius
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- NSF Certified:
- No
- UL Listed:
- No