VicFlex™ 6 x 3/4 in. 90 Degree Reducer Elbow

Part #VA000AQFRE7-NR  |  Item #3925123  |  Manufacturer Part #A000AQFRE7

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar

Specifications

ASTM Specifications: ASTM A-536

Collection: VicFlex™

Fitting Size 1: 6 in

Fitting Size 2: 3/4 in

Fitting Sizes: 6 in x 3/4 in

Material: Stainless Steel

Material Type: 304L

UL Listed: Yes