Victaulic VicFlex™ AH4 72 x 1/2 in. Braided AH4 with AB7 Bracket

VA72HAQFBEB

Manufacturer Part #: A72HAQFBEB

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant

SPECIFICATIONS

Collection
VicFlex™ AH4
Diameter
1 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
72 in
Material
Stainless Steel
Material Type
304L
Maximum Temperature
225
Type
Braided AH4 with AB7 bracket
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday