Victaulic

VicFlex™ Series AB1 48 in. Adjustable Bracket Assembly

Part #VA480AB1ADJ-NR  |  Manufacturer Part #A480AB1ADJ

Fitting Sizes:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece bracket, for suspended or hard-lid ceilings
  • Allows installation before ceiling tile, eliminate messy cutting tools
  • Sizes 24" / 610 mm and 48" / 1219 mm

Specifications

Collection: VicFlex™ Series AB1

End Connection 1: NPT

FM Approved: Yes

Fitting Size 1: 48 in

Fitting Sizes: 48 in

Maximum Pressure: 200 psi

UL Listed: Yes