48 in. Adjustable Bracket Assembly
This product has been replaced by
Manufacturer Part #A480AB200N
VicFlex™ Series AB2 48 in. Adjustable Bracket Assembly
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows installation before ceiling tile, eliminate messy cutting tools
- In-Room elevation center bracket allows vertical adjustment without braking the ceiling plane
- One-piece bracket, for suspended or hard-lid ceilings
- Sizes 27½" / 700 mm and 55" / 1400 mm
Specifications
- Collection:
- VicFlex™ Series AB2
- FM Approved:
- Yes
- Length:
- 48 in
- Type:
- Bracket Assembly
- UL Listed:
- Yes