31 x 1 in. NPT 300 Stainless Steel Hose

You last purchased this on
 
Victaulic

VicFlex™ Series AH2 31 x 1 in. NPT 300 Stainless Steel Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

VicFlex™ Series AH2 31 x 1 in. NPT 300 Stainless Steel Hose

  • Fast #
  • Part #VA31TAQFBA2-NR
  • Item #4928728
  • Manufacturer Part #A31TAQFBA2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Requires Certification

Specifications

Application:
Fire Protection, Residential
Coating:
Red Enamel
Collection:
VicFlex™ Series AH2
Diameter - Inside 1:
1 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Length:
31 in
Material:
Carbon Steel, Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type:
300, EPDM, Nylon
Maximum Temperature:
225
Pressure - High:
175, 200
Product Type:
Hose
UL Listed:
Yes
Weight:
2.8 lb