Victaulic
VicFlex™ Series AH2 3/4 x 1 x 72 in. Braided Flexible Hose
Part #VA72TAQFBA2-NR | Item #4928736 | Manufacturer Part #A72TAQFBA2
Length
Product Details
- Tightest bends available; 100% Victaulic® design and manufacturing
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Sizes 31 – 72" / 790 – 1830 mm
- Pressures up to 232 psi / 1600 kPa / 16 bar
Specifications
Collection: VicFlex™ Series AH2
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 3/4 in
Fitting Size 2: 1 in
Fitting Sizes: 3/4 in x 1 in
Length: 72 in
Material: Stainless Steel
Maximum Pressure: 200 psi
Type: VA72TAQFBA2-NR
UL Listed: Yes