36 x 1/2 x 1 in. NPT 300 Stainless Steel Braided Hose
VicFlex™ Series AH2CC 36 x 1/2 x 1 in. NPT 300 Stainless Steel Braided Hose
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Tightest bends available; 100% Victaulic® design and manufacturing
- 1600 kPa
- 16 bar
- Pressures up to 232 psi / 1600 kPa / 16 bar
- Sizes 31 – 72" / 790 – 1830 mm
Specifications
- Application:
- Hoses
- Coating:
- Painted
- Collection:
- VicFlex™ Series AH2CC
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1/2 in x 1 in
- Fitting Type:
- Reducing
- Length:
- 36 in
- Material:
- Beryllium Nickel, Brass, Bronze, Carbon Steel, Glass, Nylon, Plastic, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- 300, EPDM, Polyethylene
- Pressure - High:
- 200
- Product Type:
- Braided Hose
- Temperature Range:
- Up to 225 Deg F (-18 to 107 Deg C)
- UL Listed:
- Yes
- Weight:
- 3.60 lb