72 x 1/2 x 1 in. NPT 300 Stainless Steel Braided Hose

You last purchased this on
 
Victaulic

VicFlex™ Series AH2CC 72 x 1/2 x 1 in. NPT 300 Stainless Steel Braided Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

VicFlex™ Series AH2CC 72 x 1/2 x 1 in. NPT 300 Stainless Steel Braided Hose

  • Fast #
  • Part #VA72HAQBP2C-NR
  • Item #7225900
  • Manufacturer Part #A72HAQBP2C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Up to 10 times faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • 1600 kPa
  • 16 bar
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Requires Certification

Specifications

Application:
Hoses
Coating:
Painted
Collection:
VicFlex™ Series AH2CC
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1/2 in x 1 in
Fitting Type:
Reducing
Length:
72 in
Material:
Beryllium Nickel, Brass, Bronze, Carbon Steel, Glass, Nylon, Plastic, Rubber, Stainless Steel, Zinc Plated
Material Type:
300, EPDM, Polyethylene
Pressure - High:
200
Product Type:
Braided Hose
Temperature Range:
Up to 225 Deg F (-18 to 107 Deg C)
UL Listed:
Yes
Weight:
5.70 lb