38 in. Quick Response Sidewall Dry Sprinkler Head in White
This product has been replaced by
Manufacturer Part #A3F3CCQ004
VicFlex™ Style VS1 38 in. Quick Response Sidewall Dry Sprinkler Head in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- S.I.8.1 Horizontal Sidewall Quick Response 1?
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- Dry Light Hazard K5.6
- Flat Plate Concealed Pendent
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
- S.I.11.5 Horizontal Sidewall Quick Response 3/4?
- 12 bar Wrenches: V36
- Sleeve and Skirt Pendent
- Recessed Pendent
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.4
- Coating:
- PTFE
- Collection:
- VicFlex™ Style VS1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-1/5 in
- End Connection 1:
- BSPT
- End Connections:
- BSPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- K-Factor:
- 5.6
- Length:
- 38 in
- Material:
- Brass, Stainless Steel, Carbon Steel, Zinc Plated, Plastic, Rubber
- Material Type:
- Nylon, EPDM
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response
- UL Listed:
- Yes