V3505 50 VS1 PD REC SR 155 CP 5.6K
VicFlex™ Style VS1 V3505 50 VS1 PD REC SR 155 CP 5.6K
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Dry Light
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- S.I.11.5 Pendent Standard Response 1?
- Storage K8.0
Specifications
- Collection:
- VicFlex™ Style VS1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 5.6
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Standard Response
- Thread Size:
- 1 in
- Type:
- VA353BCS4NX50012