0 items

Victaulic FireLock™ Style 728 Weatherprood Grooved Ball Valve

VV728CT1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Sizes from 1 – 2" / 25 – 50 mm
  • Standard port and supervisory switch, available with grooved or female threaded ends

SPECIFICATIONS

Collection
FireLock™ Style 728
End Connection 1
Grooved
Material
Brass
Valve Body Style
Grooved
Valve Seat Material
Carbon Filled TFE
Valve Size
1-1/4 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday