Victaulic

Zero-Flex™ Style 07 2-1/2 in. Grooved Ductile Iron Coupling with EPDM Gasket

Part #VDOML024007PE0  |  Manufacturer Part #L024007PE0

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B31.1

ASTM Specifications: [ASTM A-395 Grade 65-45-15, ASTM A-513, ASTM A-536 Grade 65-45-12]

Clean Bagged: No

Collection: Zero-Flex™ Style 07

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

High Pressure: 750

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Range: -30 to 230 Deg F (-34 to 110 Deg C)

UL Listed: Yes