4 in. Hot Dipped Galvanized Grooved Coupling

You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 4 in. Hot Dipped Galvanized Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 4 in. Hot Dipped Galvanized Grooved Coupling

  • Fast #
  • Part #VDOML040007GE0-NR
  • Item #4208316
  • Manufacturer Part #L040007GE0 DUP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 12" / DN25 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" / DN350 –DN1250, download publication 20.02 for information on AGS Style W07
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536, ASTM A-153, ASTM B-633, ASTM A-449, ASTM A-563M
Application:
Stainless Steel Pipe
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
Collection:
Zero-Flex™ Style 07
Diameter - Outside:
4-1/2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Height:
2-7/100 in
ISO:
ISO 898-1 Class 9.8
Length:
8-21/100 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
750
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
5.3 lb
Width:
8-21/100 in