1-1/2 x 3-1/2 in. Oxygen and Acetylene Regulator 1 Piece

This product has been replaced by

Victor® 3-1/2 in. Oxygen Regulator 1 Piece
Victor® 3/8 x 3-1/2 in. Oxygen Regulator 1 Piece
Manufacturer Part #0781-4241
You last purchased this on
 
Victor Turbo Torch

1-1/2 x 3-1/2 in. Oxygen and Acetylene Regulator 1 Piece

  • Fast #
  • Part #T22105FP
  • Item #1311760
  • Manufacturer Part #0386-0786
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victor® 3-1/2 in. Oxygen Regulator 1 Piece
Victor® 3/8 x 3-1/2 in. Oxygen Regulator 1 Piece
Manufacturer Part #0781-4241
Victor Turbo Torch

1-1/2 x 3-1/2 in. Oxygen and Acetylene Regulator 1 Piece

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Process: Oxy-Acetylene Components
  • Delivery Range: KPA 28-570
  • Oxygen Regulator, no tote
  • High pressure gauge: psgi. 4,000, KPA 28,000
  • Low pressure gauge: psig. 100, KPA 700. delivery range psig: 4-80
  • Industrial applications: high-capacity applications, HVAC
  • Gauge size 1 1/2"
  • Requires Certification

Documents


Specifications

Application:
Commercial
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
3-1/2 in
Material:
Brass
Number of Pieces:
1 Piece
Pressure - Maximum:
4000 psi
Product Type:
Regulator
Torch Type:
Oxygen, Acetylene
UL Listed:
No