1 in. Gas Ignitor 1 Piece
1 in. Gas Ignitor 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tested to 300,000 strikes
- TurboTorch® triple flint striker refills
Specifications
- Length:
- 1 in
- Material:
- Flint
- Number of Pieces:
- 1 Piece
- Product Type:
- Ignitor
- Torch Type:
- Gas
- Weight:
- 0.01 lb