12-1/2 ft. Twin Line Welding Hose

You last purchased this on
 
Victor Turbo Torch

12-1/2 ft. Twin Line Welding Hose

  • Fast #
  • Part #T25203P
  • Item #798488
  • Manufacturer Part #0386-1094
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor Turbo Torch

12-1/2 ft. Twin Line Welding Hose

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Uses "A" Fittings
  • Gas Service: Oxy Acetylene
  • 252-03P Twin Hose (12.5 ft)
  • Requires Certification

Specifications

Application:
Brazing, Cutting, HVAC, Plumbing, Refrigeration, Welding
Diameter:
3/16 in
Length:
12-1/2 ft
Origin:
Global
Product Type:
Hose
Weight:
2.85 lb