12 in. X 8 in. Torch Shield Pl812

Part #TPL812  |  Item #1306198  |  Manufacturer Part #0386-0561

Length:

12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The shield is a durable fabric that can be rolled up for convenient storage and features a center-cut design making it easy to place around a pipe

Documents

Specifications

Application: Safety

Brand Model Compatibility: Heat Shield

Color Finish: White

Color Finish Category: Whites

Length: 12 in

Material: Cloth

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Safety

Tool Type: Shield

Weight: 0.3

Width: 8 in