14 in. Acetylene Tank Tote 1 Piece

Part #TTTB  |  Item #176690  |  Manufacturer Part #1421-0034

$ 82.55 EACH

Length:

14 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Replacement cylinder totes for Easy Transport of Tanks. Safely and securely haul your small tanks to and from your tasks with this replacement tote.
  • Heavy duty steel construction fits “B” tanks | Storage for tips, hose, handle and striker.
  • Tanks not included

Specifications

Brand Model Compatibility: TT-B Tank Tote

Color Finish: Green

Color Finish Category: Greens

Handle Material: Rubber

Length: 14 in

Material: Metal

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Tank Tote

Torch Type: Acetylene

Weight: 3.95