Victor Turbo Torch 1/4 in. Nitrogen Regulator 1 Piece

TDP250580

Length

Starting at $116.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contoured, easy to adjust knob for precision control
  • Delivery range (psig/kpa): 0-500/0-3,500
  • Gas service: nitrogen
  • Heavy duty steel gauge guard
  • High pressure gauge (psig/kpa): 4,000/28,000
  • Low pressure gauge (psig/kpa): 0-600/0-4,000

SPECIFICATIONS

End Connection 1
Flared
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
6 in
Material
Brass
Maximum Pressure
500 PSI
Number Of Pieces
1 Piece
Product Type
Regulator
Torch Type
Nitrogen
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday