14.1 oz Propane Tank
14.1 oz Propane Tank
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Also use with turbotorch TT-IP leak detector
- Contains 14.1 Oz of Map-Pro gas
- Map-pro gas replacement tank for use with turbotorch dual fuel hand torches
- Non-refillable
- CGA 600 connection
Documents
Specifications
- Application:
- Welding, Soldering
- Capacity:
- 14.1 oz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fuel Type:
- Propane
- Height:
- 11-3/10 in
- Length:
- 3 in
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Power Source:
- Gas
- Product Type:
- Tank
- Torch Type:
- Propane
- Weight:
- 1.8 lb
- Width:
- 3 in