Victor Turbo Torch
14.1 oz Propane
Part #TPT1 | Item #25027 | Manufacturer Part #0916-0004
$
8.32
EACH
Capacity:
14.1 ozProduct Details
- Propane replacement tank for use with all TurboTorch® hand torches. Also use with TurboTorch #TT-LP Leak Detector. Contains 14.1 oz Propane, CGA 600 Connection, Non-Refillable
- 14.1 oz propane tank
- CGA 600 connection
Documents
Specifications
Application: [Welding, Soldering]
Brand Model Compatibility: Hand Torches
Capacity: 14.1 oz
Fuel Type: Propane
Material: Steel
Number Of Pieces: 1 Piece
Origin: Domestic
Power Source: Gas
Product Type: Tank
Torch Type: Propane
Type: TPT1
Weight: 14.1