3/16 in. x 24 ft. Acetylene Hose 1 Piece
Sigma 3/16 in. x 24 ft. Acetylene Hose 1 Piece
Frequently Purchased Together
Product Details
- For use with "A" fittings
Specifications
- Application:
- Welding, Soldering
- Brand Model Compatibility:
- AH-24 Hose
- Cable Length (ft):
- 24 ft
- Collection:
- Sigma
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 7/16 in
- Fitting Size 1:
- 3/16 in
- Fitting Size 2:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Handle Material:
- Plastic
- Installation Type:
- Wall Mount
- Length:
- 24 ft
- Material:
- Rubber
- Material Type:
- ABS
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 11-61/100 in X 6-89/100 in X 1-77/100 in
- Product Type:
- Hose
- Tool Type:
- Hose
- Torch Type:
- Acetylene
- Weight:
- 2.5 lb
- Width:
- 6-7/16 in