3-3/4 in. Propane and MAP-PRO Regulator 1 Piece

Part #TSTKR  |  Item #68748  |  Manufacturer Part #0386-0687

$ 81.90 EACH

Length:

3-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Adjustable pressure regulator CGA-600
  • Use with Mapp® or propane tanks
  • Fits ST tips and TS-12 hose

Specifications

Length: 3-3/4 in

Maximum Pressure: 425 psig

Number Of Pieces: 1 Piece

Product Type: Regulator

Torch Type: [Propane, MAP-PRO]

UL Listed: No