18-1/2 in. Portable Plasma Cutting System
Cutmaster® 18-1/2 in. Portable Plasma Cutting System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7/8 in Maximum Cut
- 120 - 230V at 50/60 hz frequency, 1-phase
- 3.8 Kw output power
- Vent2Shield™ allows the use of considerably smaller compared to similar 40 Amp units
- The only product in its class that provides increased power when switching from 120V to 230V
- Featuring the SL40™ torch, based on the proven SureLok® technology platform
- 3.2 Cfm air flow
- 75 Psi air pressure
- Only 40 Amp unit on the market with quick disconnect torch and lead extensions
Documents
Specifications
- AMP:
- 40
- Application:
- Auto Body/Marine Repair, Plumbing, HVAC, Home Shop, Metal Building, Roofing Construction Rental Fleets
- Collection:
- Cutmaster®
- Height:
- 9 in
- Length:
- 18-1/2 in
- Number of Tools Included:
- 1
- UL Listed:
- No
- Volts:
- 120/230V
- Weight:
- 26 lb