1/2 in. Acetylene Tip 1 Piece

You last purchased this on
 
Victor Turbo Torch

Extreme™ 1/2 in. Acetylene Tip 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor Turbo Torch

Extreme™ 1/2 in. Acetylene Tip 1 Piece

  • Fast #
  • Part #TA14
  • Item #36203
  • Manufacturer Part #0386-0105
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be used with any air acetylene torch handles(PLF-A5 or G-4)
  • Removable orifice screw
  • A full series of manual lighting tips can be used with any Air Acetylene torch handle (PLF-A5 or G-4). Add range to your torch kit with economical tips that also feature a removable orifice screw. Tip Size 1/2"
  • Silver brazes 1" to 2"
  • Soft solders 2" to 3-1/2"
  • High capacity and HVAC applications
  • Requires Certification

Documents


Specifications

Application:
Brazing, Soldering
Brand Model Compatibility:
Air Acetylene Torch Handles, G-4
Collection:
Extreme™
Diameter:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Snap-in
Length:
5-1/5 in
Material:
Steel, Brass
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Tip
Size:
1/2 in
Torch Type:
Acetylene
UL Listed:
No
Weight:
0.35 lb