1/4 in. Self Lighting Replacement Tip
Extreme™ 1/4 in. Self Lighting Replacement Tip
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 680-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Economical and practical for light-duty jobs
- Flame control valve gives precise adjustments
- Used only with Propane gas
- No Plastic or Anodized Aluminum parts
- More durable than most torches of this type
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- Application:
- Brazing, Soldering
- Collection:
- Extreme™
- Diameter:
- 1/4 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- Acetylene
- UL Listed:
- No
- Weight:
- 0.45 lb