3/16 in. Acetylene Tip 1 Piece
Extreme™ 3/16 in. Acetylene Tip 1 Piece
Frequently Purchased Together
Product Details
- Can be used with any air acetylene torch handles(PLF-A5 or G-4)
- Removable orifice screw
- A full series of manual lighting tips can be used with any Air Acetylene torch handle (PLF-A5 or G-4). Add range to your torch kit with economical tips that also feature a removable orifice screw. Tip Size 3/16"
- Silver brazes 1/8" to 1/2"
- Soft solders 1/4" to 1"
- High capacity and HVAC applications
Documents
Specifications
- Application:
- Brazing, Soldering, Residential
- Brand Model Compatibility:
- PLF-A5 and G-4
- Collection:
- Extreme™
- Diameter:
- 1/4 in
- Fitting Size 1:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Installation Type:
- Snap-in
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- Acetylene
- UL Listed:
- No
- Weight:
- 0.15 lb