Extreme™ 3/4 in. Acetylene Tip 1 Piece

Part #TA32  |  Item #2961  |  Manufacturer Part #0386-0106

$ 174.24 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be used with any air acetylene torch handles(PLF-A5 or G-4)
  • Removable orifice screw
  • High capacity and HVAC applications
  • Soft solders 4" to 6"
  • Silver brazes 1-1/2" to 4"

Documents

Specifications

Brand Model Compatibility: [Air acetylene torch handles, PLF-A5, G-4]

Collection: Extreme™

Diameter: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Installation Type: Snap-in

Number Of Pieces: 1 Piece

Product Type: Tip

Torch Type: Acetylene

Type: TA32

UL Listed: No