Extreme™ 5/16 in. Acetylene Tip 1 Piece

Part #TA8  |  Item #17170  |  Manufacturer Part #0386-0103

$ 94.16 EACH
(Pricing is for 5/16 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be used with any air acetylene torch handles(PLF-A5 or G-4)
  • Removable orifice screw
  • High capacity and HVAC applications
  • Soft solders 1" to 2"
  • Silver brazes 1/2" to 1"

Documents

Specifications

Brand Model Compatibility: [Air acetylene torch handles, PLF-A5, G-4]

Collection: Extreme™

Diameter: 3/8 in

Fitting Size 1: 5/16 in

Fitting Sizes: 5/16 in

Installation Type: Snap-in

Number Of Pieces: 1 Piece

Product Type: Tip

Torch Type: Acetylene

Type: TA8

UL Listed: No