7/16 in. Acetylene Tip 1 Piece
Extreme™ 7/16 in. Acetylene Tip 1 Piece
Frequently Purchased Together
Product Details
- Can be used with any air acetylene torch handles(PLF-A5 or G-4)
- Removable orifice screw
- A full series of manual lighting tips can be used with any Air Acetylene torch handle (PLF-A5 or G-4). Add range to your torch kit with economical tips that also feature a removable orifice screw. Tip Size 7/16"
- Silver brazes 7/8" to 1-5/8"
- Soft solders 1-1/2" to 3"
- High capacity and HVAC applications
Documents
Specifications
- Application:
- Brazing, Soldering
- Brand Model Compatibility:
- Air Acetylene Torch Handles, G-4
- Collection:
- Extreme™
- Diameter:
- 7/16 in
- Fitting Size 1:
- 7/16 in
- Fitting Sizes:
- 7/16 in
- Installation Type:
- Snap-in
- Length:
- 5-2/5 in
- Material:
- Steel, Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Tip
- Size:
- 7/16 in
- Torch Type:
- Acetylene
- UL Listed:
- No
- Weight:
- 0.23 lb