Victor Turbo Torch
Extreme™ Acetylene Torch Kit for B-Tank
Part #TX5B | Item #11284 | Manufacturer Part #0386-0338
$
267.52
EACH
Torch Type:
AcetyleneProduct Details
- This line of kits has been the industry standard for decades. Reliable and well engineered, the standard line of kits combines our Extreme Swirl Technology with a traditional manual lighting torch.
- All tips feature quick disconnect couplings and color coded O-rings for gas identification.
- The valve position is in Rear. Kit includes: AR-B (CGA 520) Regulator | G-4 Handle | AH-12 Hose | A-5 Tip | "B" Tank Connection | Instruction Manual
- Kit includes: AR-B (CGA 520) Regulator | G-4 Handle | AH-12 Hose | A-5 Tip | "B" Tank Connection | Instruction Manual
- Soft solders to 1-1/2"
- Silver brazes 3/4"
- High capacity and HVAC applications
Documents
Specifications
Application: [Welding, Soldering]
Cable Length ft : 12 ft
Collection: Extreme™
Number Of Pieces: 5 Piece
Origin: Global
Product Type: Torch Kit
Torch Type: Acetylene
Type: TX5B
Weight: 3.5