Extreme™ Dual Fuel Propane Torch Regular & Tip

Part #TSTK9  |  Manufacturer Part #0386-0403

Starting at
$ 82.98 EACH

Torch Type:

Propane
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Preset flame
  • 180° swivel tip
  • Safety trigger lock
  • Operates on any standard Map-Pro and Propane 14.1 Oz tank
  • CGA 600 connection
  • Hobbyist, HVAC, light fabrication

Documents

Specifications

Application: [High Capacity Applications, Soldering]

Collection: Extreme™

Fuel Type: Propane

Height: 3 in

Length: 14 in

Power Source: Gas

Torch Type: Propane

UL Listed: Yes