Extreme™ Acetylene Torch Kit For B Tank

Part #TX3B  |  Manufacturer Part #0386-0335

Starting at
$ 342.32 EACH

Torch Type:

Acetylene
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
$0

This Item: Victor Turbo Torch Extreme™ Acetylene Torch Kit For B Tank / $342.32

Product Details

  • This line of kits has been the industry standard for decades. Reliable and well engineered, the standard line of kits combines our Extreme Swirl Technology with a traditional manual lighting torch.
  • All tips feature quick disconnect couplings and color coded O-rings for gas identification.
  • The valve position is in Rear. Kit includes: AR-B (CGA 520) Regulator | G-4 Handle | AH-12 Hose | A-3 & A-11 Tips | "B" Tank Connection | Instruction Manual
  • Kit includes: AR-B (CGA 520) Regulator | G-4 Handle | AH-12 Hose | A-3 & A-11 Tips | "B" Tank Connection | Instruction Manual
  • Soft solders to 3"
  • Silver brazes to 1-5/8"
  • High capacity and HVAC applications

Documents

Specifications

Application: [Welding, Soldering]

Cable Length ft : 12 ft

Collection: Extreme™

Number Of Pieces: 5 Piece

Origin: Global

Product Type: Torch Kit

Torch Type: Acetylene

Weight: 3.7