1-1/2 in. Gas Flint Spark Lighter 5 Piece
1-1/2 in. Gas Flint Spark Lighter 5 Piece
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with L-1 Round File Spark Lighter
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- L-1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Fuel Type:
- Natural Gas
- Length:
- 1-1/2 in
- Number of Pieces:
- 5 Piece
- Power Source:
- Gas
- Product Type:
- Lighter
- Torch Type:
- Gas
- Weight:
- 0.01 lb