Rebel™ EMP215IC MIG/TIG/STICK PKG

Part #TEMP215IC  |  Item #7238555  |  Manufacturer Part #EMP215IC

$ 2,476.96 EACH

Volts:

120/230V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Phase 1
  • Unique, five-handle roll cage industrial design and unibody steel construction in a lightweight, highly portable unit, 3-year handle-to-handle warranty
  • Rebel Series models come ready to weld out of the box with Professional Grade TWECO accessories and Victor gas regulator
  • Innovative display has larger display screen and higher pixel density to provide a more clear view of the TFT screen than other light industrial welders

Documents

Specifications

AMP: 205

Application: [Residential, Commercial]

Collection: Rebel™

Height: 16 in

Length: 23 in

Material: Stainless Steel

Type: TEMP215IC

Volts: 120/230V

Weight: 40

Width: 9 in