120/230V Stick/Tig Welding Inverted Kit

You last purchased this on
 
Victor Turbo Torch

Thermal Arc® 120/230V Stick/Tig Welding Inverted Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor Turbo Torch

Thermal Arc® 120/230V Stick/Tig Welding Inverted Kit

  • Fast #
  • Part #TW1003603
  • Item #4160077
  • Manufacturer Part #W1003603
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 15-1/2 in Depth
  • Versatile, multi-process Stick/TIG capability
  • Phase 1
  • Simple and easy, ready to weld package
  • Highly efficient inverter design
  • Ultra-light for maximum portability (9. 7 Lbs)
  • Excellent, smooth & stable arc performance
  • High 160 Amp welding output
  • Requires Certification

Documents


Specifications

AMP:
160
Collection:
Thermal Arc®
Height:
9 in
Volts:
120/230V
Weight:
17.4 lb
Width:
5-3/10 in