Torch Kit for Victor Turbo Torch MC Tank and Air Acetylene

Part #TX5MC  |  Item #1589862  |  Manufacturer Part #0386-0384

$ 287.76 EACH

Brand Model Compatibility:

Victor Turbo Torch MC Tank and Air Acetylene

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft solders to 2" (50mm)
  • Silver brazes to 1" (30mm)
  • Industrial Applications: High Capacity Applications, HVAC
  • Gas Service: Air Acetylene

Specifications

Application: [Brazing, Soldering]

Brand Model Compatibility: Victor Turbo Torch MC Tank and Air Acetylene

Torch Type: Acetylene

UL Listed: No