TurboTorch® 1 in. Propane Tip 1 Piece

Part #TT6  |  Item #9336  |  Manufacturer Part #0386-0154

$ 132.00 EACH
(Pricing is for 1 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with propane and MAPP gas
  • Tip size: 1"
  • Air propane: 2.10 at 24 psi lbs/hr
  • Air MAPP: 2.5 at 42 psi lbs/hr

Specifications

Collection: TurboTorch®

Diameter: 1 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Maximum Pressure: 42 psi

Number Of Pieces: 1 Piece

Product Type: Tip

Torch Type: Propane

UL Listed: No