1/2 in. Propane Tip 1 Piece
TurboTorch® 1/2 in. Propane Tip 1 Piece
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1998-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With color coded blue O-ring
- Copper tubing size capacity with propane gas: soft solder 1/4" to 1-1/2"; silver solder 1/4" to 3/4"
- Designed with the same Swirl Combustion Technology, the manual series offers and economical alternative for use with Propane and MAP-Pro gases
- Copper tubing size capacity with MAPP® gas: soft solder 1/4"-2-1/2"; silver solder 1/4" to 1-1/4"
Specifications
- Application:
- Brazing, Soldering
- Collection:
- TurboTorch®
- Diameter:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 42 psi
- Product Type:
- Tip
- Torch Type:
- Propane
- UL Listed:
- No
- Weight:
- 0.31 lb