TurboTorch® 3/4 in. Propane Tip 1 Piece

Part #TT5  |  Item #25599  |  Manufacturer Part #0386-0153

$ 110.00 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed with the same Swirl Combustion Technology, the manual series offers and economical alternative for use with Propane and MAP-Pro gases
  • With color coded blue O-ring
  • Copper tubing size capacity with propane gas: soft solder 1-1/2" to 2-1/2"; silver solder 1/2" to 1-1/4"
  • Copper tubing size capacity with MAPP® gas: soft solder 1"-4"; silver solder 1/2" to 2"

Documents

Specifications

Collection: TurboTorch®

Diameter: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Maximum Pressure: 42 psi

Number Of Pieces: 1 Piece

Product Type: Tip

Torch Type: Propane

UL Listed: No