TurboTorch® 5/16 in. Propane Tip 1 Piece

Part #TT2  |  Item #30587  |  Manufacturer Part #0386-0150

$ 84.69 EACH
(Pricing is for 5/16 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tip Size: 5⁄16"
  • Air Propane: 0.14 @ 24 PSI lbs/HR
  • Air MAPP: 0.17 @ 42 PSI lbs./HR
  • Copper Tubing Size Capacity, Propane Gas (Soft Solder, Silver Solder): 1⁄8-1⁄4", 1⁄16-1⁄4"

Specifications

Collection: TurboTorch®

Diameter: 5/16 in

Fitting Size 1: 5/16 in

Fitting Sizes: 5/16 in

Maximum Pressure: 42 psi

Number Of Pieces: 1 Piece

Product Type: Tip

Torch Type: Propane

UL Listed: No