TurboTorch® 7/16 in. Propane Tip 1 Piece

Part #TT3  |  Item #6100  |  Manufacturer Part #0386-0151

$ 87.11 EACH
(Pricing is for 7/16 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • TurboTorch® T-3 tip swirl
  • For use with propane and MAPP gas

Specifications

Collection: TurboTorch®

Diameter: 7/16 in

Fitting Size 1: 7/16 in

Fitting Sizes: 7/16 in

Maximum Pressure: 42 psi

Number Of Pieces: 1 Piece

Product Type: Tip

Torch Type: Propane

UL Listed: No