Self-Lighting Air Acetylene with Tote
Self-Lighting Air Acetylene with Tote
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes durable tote case, PL-8A and A-3 tips, G4 torch handle, AR-B regulator and, AH-12 hose
- Durable lifting handle and telescoping pull handle
- Organize, store and transport your TurboTorch® air acetylene equipment and B tank
- Stable, lightweight and non-corrosive base
- Less tank
- Adjustable vehicle security strap
- Multiple storage pockets including one metal sleeve for hot tip storage
Documents
Specifications
- Application:
- Welding, Soldering, Brazing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue, Brass, Grey
- Height:
- 33-7/10 in
- Length:
- 11-4/5 in
- Number of Pieces:
- 5 Piece
- Product Type:
- Carrier Kit
- Torch Type:
- Acetylene
- Weight:
- 13.05 lb
- Width:
- 12-2/5 in