Tweco® Auto-Darkening Helmet

Part #T41001002  |  Item #4416155  |  Manufacturer Part #41001002

Color/Finish:
Blue/White/Red/Yellow

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ƒFour arc sensors for high response and enhanced performance
  • Automatically turns from light to dark and dark to light
  • Lightweight 16 oz (450 grams) for optimum comfort
  • Adjustable welding shade levels from 9 to 13
  • Light shade DIN level (shade 4)
  • ƒUV/IR protection - level shade 16 (DIN)
  • "Sensitivity" control range from low to high
  • Responsive lens switching speed up to 1/30, 000 sec
  • Solar-powered so you don’t have to worry about changing batteries
  • 3.86 in x 1.69 in large viewing area

Documents

Specifications

ANSI Specifications: ANSI Z87.1

Collection: Tweco®

Color Finish: Blue/White/Red/Yellow

Type: T41001002