Victor Turbo Torch
Tweco® Auto-Darkening Welding Helmet
Part #T41001004 | Item #4416157 | Manufacturer Part #41001004
Product Details
- Four arc sensors for high response and enhanced performance
- Automatically turns from light to dark and dark to light
- Lightweight 16 oz (450 grams) for optimum comfort
- Adjustable welding shade levels from 9 to 13
- Light shade DIN level (shade 4)
- UV/IR protection - level shade 16 (DIN)
- "Sensitivity" control range from low to high
- Responsive lens switching speed up to 1/30, 000 sec
- Solar-powered so you don’t have to worry about changing batteries
- 3.86 in x 1.69 in large viewing area
Documents
Specifications
ANSI Specifications: ANSI Z87.1
Collection: Tweco®
Color Finish: Orange/Red/Black/Yellow
Type: T41001004